- 2" Dia
- 36 Grit
- Cubitron™ Abrasive
- Die# R200P
- 50 pcs
description
- A premium Cubitron™ abrasive grain Roloc™ disc constructed on a fibre backing.
applications
- Metalworking
| Disc Type | Die# R200P |
| Grit | 36 |
| Dia. | 2 in |
| Backing Material | Fiber |
| Abrasive Material | Cubitron™ |
| Weight | 0.017 LB |
| EAN or UPC | 51144223527 |
-
Pre-Packed Quantities


