- 2 in Diameter
- Aluminum Oxide Material
- 36 Grit
features
- Aluminum oxide Roloc™ disc constructed on a YF weight, water-resistant polyester cloth backing
- Resin bonded for heat resistance
- Can be run wet or dry
- Good value
- General purpose
- Convenient quick attachment system
| Color | Brown |
| Bond | Resin |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Material | Aluminum Oxide |
| Style | TR (Plastic Button) |
| Color Code | Brown |
| Applicable Materials | Metals |
| Type | TR |
| Dia. | 2 in |
| Abrasive Trade Name | Roloc™ |
| Coat Type | Closed Coat |
| Grit | 36 |
| Body Material | Cloth |
| Used With | All Metals |
| Backing Wt. | YF Weight |
| Method of Attachment | TR |
| Manufacturer Name | 3M Abrasive |
| RPM [Max] | 25000 rpm |
| Backing Material | Polyester Cloth |
| Mounting | Roll On |
| Weight | 0.015 LB |
| EAN or UPC | 51144223985 |

