- 3/4" x 20"
- 120 Grit
- Aluminum Oxide Abrasive
- XE Weight, Rayon Cloth Backing Backing Material
- w/Fabrilok
applications
- Primary markets: metalworking & woodworking
features
- An aluminum oxide cloth belt constructed on a firm, XE weight rayon cloth backing
- Resin bonded for heat resistance
| Backing Wt. | XE Weight |
| Backing | Rayon Cloth |
| Length | 20 in |
| Width | 3/4 in |
| Material | Aluminum Oxide |
| Grit | 120 |
| Weight | 0.02 LB |
| EAN or UPC | 51144267781 |
-
Pre-Packed Quantities


