- 10.6 in Length
- 9 in Width
- P120 Grit
- Aluminum Oxide Material
| Backing Wt. | J Weight |
| Backing Material | Cloth |
| Length | 10.600 in |
| Grit | P120 |
| Width | 9 in |
| Material | Aluminum Oxide |
| Color | Brown |
| Performance | Better |
| Coat Type | Open Coat |
| Weight | 0.128 LB |
| EAN or UPC | 51144773183 |

