3M
00-051144-80508-2
SUPERSEDED TO 3M_00051144805082, MTRL - 113180495
Item #102173237
-
Pre-Packed Quantities
- 2 in Diameter
- Ceramic Material
- P100 Grit
features
- Ceramic aluminum oxide abrasive grain
- Constructed on a YF-weight, water-resistant polyester cloth backing
- Resin bonded for heat resistance
- Features grinding aid for cooler grinding
- Can be run wet or dry
| Used With | High Nickel Alloy |
| Backing Wt. | YF Weight |
| Dia. | 2 in |
| Method of Attachment | TR |
| Coat Type | Closed Coat |
| Color | Orange |
| Type of Abrasive | Coated |
| Material | Ceramic |
| RPM [Max] | 25000 rpm |
| Abrasive Material | Cubitron™ |
| Disc Type | Die# R200P |
| Grit | P100 |
| Backing Material | Polyester Cloth |
| Weight | 0.011 LB |
| EAN or UPC | 51144805082 |
-
Pre-Packed Quantities

