- 4 1/2 in Diameter
- 7/8 in Center Hole
- 36 Grit
| RPM [Max] | 13300 rpm |
| Backing Material | Fiber |
| Grade | Extra Coarse |
| Color | Orange |
| Family Name | 36 Grit Fiber Disc |
| Vacuum Hole Design | Non-Vacuum |
| Abrasive Material | Ceramic |
| Grit | 36 |
| Center Hole | 7/8 in |
| Weight | 0.068 LB |
| RPM [Max] | 13300 rpm |
| Backing Material | Fiber |
| Grade | Extra Coarse |
| Color | Orange |
| Family Name | 36 Grit Fiber Disc |
| Vacuum Hole Design | Non-Vacuum |
| Abrasive Material | Ceramic |
| Grit | 36 |
| Center Hole | 7/8 in |
| Weight | 0.068 LB |