- 24 in Length
- 0.12 in Width
- 60 Grit
- Ceramic Material
| Back Color | Brown |
| Color | Orange |
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Used With | Aluminum |
| Grit | 60 |
| Backing Material | Polyester Cloth |
| Material | Ceramic |
| Length | 24 in |
| Width | 0.120 in |
| Performance | Better |
| Flex Type | Single-Flex |
| Coat Type | Closed Coat |
| Weight | 0.01 LB |
| EAN or UPC | 51144809769 |

