- 3 in Overall Width
- 21 in Minimum Overall Length
- 60 Grit
description
- A Cubitron™ abrasive grain cloth belt constructed on a Y weight, strong, durable cloth backing. Resin bonded for heat resistance. Grade: 60. Primary markets: metalworking, woodworking.
features
- Designed for portable sanding tools
- 3M™ Cubitron™ abrasive grain and premium aluminum oxide blended minerals on a heavy Y weight cloth backing
- Film splice allows for the belt to be run bi-directional
- Economical and durable
- 60 grit
| Overall Length [Min] | 21 in, 533.4 mm |
| Backing Wt. | Y Weight |
| Backing Material | Cloth |
| Overall Width | 3 in, 76.2 mm |
| Backing Weight | Y Weight |
| Grit | 60 |
| Length | 21 in |
| Width | 3 in |
| Splice Type | Film-Lok |
| Weight | 0.16 LB |
| EAN or UPC | 51144814008 |

