- 3 in Diameter
- Ceramic Material
- 0.035 in Thickness
- Coated Abrasive Type
applications
- Ideal for use on a wide variety of utility type cut-off tools
features
- Extra high cut rates and long life
- Provides top level grinding for fiberglass, stainless steel, mild steel and alloys
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Type of Construction | Green Corps™ |
| Performance | Best |
| Disc Size | 3 x 1/32 x 1/4 |
| Used With | All Metals |
| Type of Abrasive | Coated |
| Center Hole | 1/4 in |
| RPM [Max] | 35000 rpm |
| Dia. | 3 in |
| Type | Type 1 |
| Color | Green |
| Thickness | 0.035 in |
| Bond | Resin |
| Material | Ceramic |
| Weight | 0.029 LB |
| EAN or UPC | 51144822386 |

