- 3 in Diameter
- 1 in Width
- Type 84
- 60 Grit
- Ceramic Material
| Backing Material | Cloth |
| Width | 1 in |
| Grit | 60 |
| Method of Attachment | Threaded |
| Thread Size | 1/4-20 |
| Type | Type 84 |
| Performance | Best |
| Material | Ceramic |
| RPM [Max] | 20000 rpm |
| Used With | Stainless Steel |
| Dia. | 3 in |
| Color | Orange |
| Backing Wt. | X Weight |
| Weight | 0.27 LB |
| EAN or UPC | 51144832699 |

