- 2 in Diameter
- Ceramic Material
- 0.06 in Thickness
- Coated Abrasive Type
features
- Provides high cut rates and long life on most all materials including fiberglass, stainless steel, mild steel and aerospace alloys
- Ideal for use on a wide variety of utility type cut-off tools
- Do not use on tools without guards
| Type of Abrasive | Coated |
| Used With | Glass |
| Disc Size | 2 x 1/16 x 1/4 |
| Performance | Best |
| Type | Type 1 |
| Color | Green |
| Bond | Resin |
| Center Hole | 1/4 in |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 42000 rpm |
| Abrasive Type | Aluminum Oxide |
| Thickness | 0.06 in |
| Dia. | 2 in |
| Material | Ceramic |
| Weight | 0.023 LB |
| EAN or UPC | 51144834877 |

