- 4 in Diameter
- Ceramic Material
- 0.06 in Thickness
- Coated Abrasive Type
description
- Our 3M™ Green Corps™ Cut-off Wheel is a durable, fast-cutting wheel featuring high cut rates and a long life. Suitable for cutting nearly any material, including fiberglass, stainless steel, and mild steel. For use with utility type cut-off tools. DO NOT USE TOOLS WITHOUT GUARDS.
applications
- Ideal for use on a wide variety of utility type cut-off tools
features
- 3M™ Ceramic Abrasive Grain offers excellent cut rate and life for better performance
- High speed rating allows quick cutting with efficient product wear
- Ideal for cutting sheet metal, frames, rails, bars, clamps and rusted bolts
- Easy attachment with hub and retainer nut allows quick replacement of worn discs
- Specifically designed for use with 20,000 rpm cut-off wheel tool applications
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Color | Green |
| Type of Construction | Green Corps™ |
| Thickness | 0.063 in |
| Bond | Resin |
| Abrasive Material | Ceramic |
| Type | Type 1 |
| Overall Diameter | 4 in, 101.6 mm |
| Center Hole | 0.375 in, 9.525 mm |
| Overall Width | 0.06 in, 1.524 mm |
| Performance | Best |
| Disc Size | 4 x 1/16 x 3/8 |
| Type of Abrasive | Coated |
| For Use On | Fiberglass |
| Used With | Fibreglass |
| RPM [Max] | 21000 rpm |
| Material | Ceramic |
| Dia. | 4 in |
| Product Form | Wheel |
| Form Type | Cut-Off |
| Overall Thickness | 0.06 in, 1.6 mm |
| Weight | 0.083 LB |
| EAN or UPC | 51144834884 |

