- 2 in Diameter
- Ceramic Material
- 60 Grit
| Backing Wt. | YF Weight |
| Grit | 60 |
| Used With | High Nickel Alloy |
| Method of Attachment | TR |
| Material | Ceramic |
| Color | Orange |
| RPM [Max] | 25000 rpm |
| Backing Material | Polyester Cloth |
| Dia. | 2 in |
| Coat Type | Closed Coat |
| Weight | 0.013 LB |
| EAN or UPC | 51144835881 |

