- 3 in Diameter
- Ceramic Material
- 36 Grit
| Color | Brown |
| Backing Material | Polyester Cloth |
| Dia. | 3 in |
| Grit | 36 |
| Material | Ceramic |
| Method of Attachment | TR |
| Coat Type | Closed Coat |
| RPM [Max] | 20000 rpm |
| Used With | High Nickel Alloy |
| Backing Wt. | YF Weight |
| Weight | 0.026 LB |
| EAN or UPC | 51144835904 |

