- 3 in Diameter
- Ceramic Material
- 60 Grit
| Dia. | 3 in |
| Method of Attachment | TR |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| RPM [Max] | 20000 rpm |
| Color | Orange |
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Grit | 60 |
| Used With | High Nickel Alloy |
| Weight | 0.026 LB |
| EAN or UPC | 51144835911 |

