- 4 in Diameter
- Ceramic Material
- 60 Grit
- Roloc Type
description
- 3M™ Roloc™ Fibre Disc 785C is a quick attachment, durable ceramic aluminum oxide blend fiber disc ideal for blending, grinding applications, and weld removal, offering a large boost in productivity. Our proprietary ceramic aluminum blend stands up to challenging applications, outcutting and outlasting aluminum oxide.
features
- Ceramic aluminum oxide abrasive blend self-sharpens yielding high cut rates and durability
- Time-saving 3M™ Roloc™ attachment system locks disc securely into place with a short twist by hand, making disc changes quick and easy
- Stiff fiber backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal
- Grinding aid reduces temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
- Secure 3M™ Roloc™ attachment supports high pressure and high speed applications
| Backing Material | Fibre |
| Material | Ceramic |
| Product Form | Disc |
| Overall Diameter | 4 in, 101.6 mm |
| Used With | Aluminum |
| Grit | 60 |
| Coat Type | Closed |
| For Use On | Aluminum |
| Type | Roloc |
| Attachment Type | TR |
| Dia. | 4 in |
| Color | Orange |
| Method of Attachment | TR |
| RPM [Max] | 12000 rpm |
| Abrasive Material | Ceramic |
| Performance | Better |
| Weight | 5.15 LB |
| EAN or UPC | 51144836925 |

