- 132 in Length
- 6 in Width
- 40 Grit
- Ceramic Material
| Backing Wt. | YF Weight |
| Flex Type | L-Flex |
| Color | Orange |
| Length | 132 in |
| Performance | Best |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Material | Ceramic |
| Grit | 40 |
| Width | 6 in |
| Used With | Carbon Steel |
| Coat Type | Closed Coat |
| Weight | 2.2 LB |
| EAN or UPC | 51144853878 |

