- 72 in Length
- 2 in Width
- 36 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Performance | Best |
| Color | Orange |
| Used With | Carbon Steel |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Grit | 36 |
| Width | 2 in |
| Material | Ceramic |
| Length | 72 in |
| Weight | 0.479 LB |
| EAN or UPC | 51144853892 |

