- 24 in Length
- 3/4 in Width
- 80 Grit
- Ceramic Material
| Material | Ceramic |
| Length | 24 in |
| Backing Material | Cloth |
| Grit | 80 |
| Width | 3/4 in |
| Splice Type | Fabri-Lok |
| Flex Type | Single-Flex |
| Color | Red |
| Backing Wt. | YF Weight |
| Weight | 0.028 LB |
| EAN or UPC | 51144857548 |
| Material | Ceramic |
| Length | 24 in |
| Backing Material | Cloth |
| Grit | 80 |
| Width | 3/4 in |
| Splice Type | Fabri-Lok |
| Flex Type | Single-Flex |
| Color | Red |
| Backing Wt. | YF Weight |
| Weight | 0.028 LB |
| EAN or UPC | 51144857548 |