- 5"Dia
- P150 Grit
- Attachment by Pressure Sensitive Adhesive
- Aluminum Oxide, Open Coat Abrasive
- C Weight Paper Backing
features
- Constructed of durable aluminum oxide
- Works well for most wood species
- Open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade
- Special loading-resistant coating makes this disc a good choice when loading is a problem
- C weight paper backing is more durable for extended disc life and harsher sanding applications
| Abrasive Material | Aluminum Oxide |
| Dia. | 5 in |
| Backing Material | Paper |
| Grit | P150 |
| Sheets per Roll/Pack | 100 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | C Weight |
| Disc Type | Die# 500X |
| Weight | 1.165 LB |
| EAN or UPC | 51144864911 |

