- 4 in Diameter
- Ceramic Material
- 0.035 in Thickness
| Thickness | 0.035 in |
| Center Hole | 1/4 in |
| Used With | Glass |
| Bond | Resin |
| Performance | Best |
| Color | Green |
| Material | Ceramic |
| Dia. | 4 in |
| RPM [Max] | 26250 rpm |
| Type | Type 1 |
| Weight | 0.044 LB |
| EAN or UPC | 51144887552 |
| Thickness | 0.035 in |
| Center Hole | 1/4 in |
| Used With | Glass |
| Bond | Resin |
| Performance | Best |
| Color | Green |
| Material | Ceramic |
| Dia. | 4 in |
| RPM [Max] | 26250 rpm |
| Type | Type 1 |
| Weight | 0.044 LB |
| EAN or UPC | 51144887552 |