- 12 in Diameter
- Ceramic Material
- 36 Grit
| Used With | Aluminum |
| Grit | 36 |
| RPM [Max] | 2000 rpm |
| Coat Type | Closed Coat |
| Dia. | 12 in |
| Material | Ceramic |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.41 LB |
| EAN or UPC | 51144888696 |

