- 9 in Overall Width
- 60 Grit
description
- 3M™ Pro-Pak™ Aluminum Oxide Sheets features tough, durable aluminum oxide coating. Ideal for sanding wood, paint, metal, plastic, drywall and fiberglass. Long-lasting.
features
- 50 Coarse Grit
- All purpose sandpaper
- For use on paint, wood and metal
- Extremely tough and durable synthetic abrasive
- Resin coating increases the life and cut of the sandpaper
| Grit | 60 |
| Length | 11 in |
| Color | Beige |
| Overall Length [Min] | 11 in, 279 mm |
| Overall Width | 9 in, 228 mm |
| Product Form | Sheet |
| Weight | 0.25 LB |
| EAN or UPC | 51144994069 |

