- Garnet Material
- 80 Grit
description
- 3M™ Pro-Pak™ Sandpaper Sheets produce smooth finishes on bare woods. Natural garnet mineral fractures during use to produce new cutting edges. Available in a wide range of grades.
features
- 80 D grit
- Made with garnet abrasive minerals
- Sharp, clean cutting power
- Designed to produce quality smooth finishes
| Length | 11 in |
| Grade | Coarse |
| Product Form | Sheet |
| Overall Length [Min] | 11 in, 27.94 cm |
| Abrasive Material | Garnet |
| Overall Width | 9 in, 22.86 cm |
| Grit | 80 |
| Weight | 17.05 LB |
| EAN or UPC | 51144994168 |

