- 25 ft Length
- 3/4 in Width
description
- Professional grade. A general purpose, flame-retardant, vinyl tape. Resists abrasion, weather, water, solvent splashes and many chemicals. U.L. listed.
features
- Insulates and protects against abrasion and moisture
- Tape is flame resistant
- UL Listed and CSA Certified
- Suitable for indoor and outdoor use
- Lead free vinyl electrical tape
| Backing Material | Vinyl |
| Length | 25 ft |
| Temperature Range [Max] | 220 °F |
| Thickness | 7 mil |
| Type | Vinyl Electrical Tape |
| Weight | 0.103 LB |
| EAN or UPC | 54007037446 |

