Skip to content Skip to navigation menu
3M™ Electrical Spring & Grounding Connectors

00-054007-08160-9

3M™ Electrical Spring & Grounding Connectors
Item #102172018
  • Yellow
  • 2 #20 to 3 #12 AWG
  • Wire Combination Connector
3M™ Electrical Spring & Grounding Connectors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Yellow
  • 2 #20 to 3 #12 AWG
  • Wire Combination Connector

description

  • 3M™ Electrical Spring Connector 312 is used to connect 2 or more copper conductors in a pigtail application. Its nylon construction provides a flame retardant property to the connector, making it ideal for use in applications that require safety. The spring design allows them to spin on quickly and tighten down easily.

features

  • Used for connecting and insulating wires in a pigtail application
  • Straight, twist-on connector provides quick connection
  • Used for appliances and fixtures
  • automotive and marine
  • commercial, industrial and residential construction
  • UL Listed
Wire Gauge No. 3 #20 to 3 #12 AWG
Connector Type Connector
Maximum Recommended Voltage Rating 600 V
Color Yellow
Weight 4.0 LB
EAN or UPC 54007081609
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison