- 350 in Length
- 3/4 in Width
description
- Scotch® Super 33+ Electrical Tape is used for a wide range of electrical projects. This conformable, stretchy tape is used for insulating and wrapping electrical connections.
features
- 7 mil electrical tape
- Provides good mechanical / abrasion resistance
- Excellent for outdoor applications
- Includes tape dispenser
- Made in the USA
- UL Listed vinyl plastic electrical tape
| Length | 350 in |
| Type | Polyester Tape |
| Weight | 1.88 LB |
| EAN or UPC | 54007104551 |

