- 30 ft Length
- 3/4 in Width
- Black Color
- Professional Grade
features
- Physical and electrical properties are unaffected by the degree of stretch
- A special polyester liner which will not stick to the tape upon unwind
- Can be used to splice and terminate cables whose emergency overload temperatures can reach 130ºC (266ºF)
- Compatible with all solid dielectric cable insulation
- Excellent electrical properties
- Self-fusing
| Adhesive | Rubber Resin |
| Thickness | 30 mil |
| Packing Type | Box |
| Temperature Range [Max] | 194 °F |
| Backing Material | Ethylene Propylene Rubber |
| Shelf Life | 60 Months |
| Grade | Professional |
| Type | Rubber Electrical Tape |
| Length | 30 ft |
| Color | Black |
| Material | EPR w/Liner |
| Weight | 0.412 LB |
| EAN or UPC | 54007150251 |

