- 66 ft Length
- 1/2 in Width
- White Color
- Premium Grade
| Length | 66 ft |
| Temperature Range [Min] | 32 °F |
| Grade | Premium |
| Backing Material | Glass Cloth |
| Type | Glass Cloth Tape |
| Adhesive | Rubber |
| Thickness | 7 mil |
| Core Material | Paper |
| Color | White |
| Dielectric Strength | 3,000 Volt |
| Temperature Range [Max] | 302 °F |
| Core Size | 3 in |
| Weight | 1.717 LB |
| EAN or UPC | 54007150664 |

