- 20 FT Length
- 1 1/2 IN Width
- Black Color
description
- Scotch® Vinyl Mastic Tape acts as 2 tapes in 1 and is specially designed for cable sheath repair, splice case and load coil case protection. This tape protects against corrosion and seals out moisture without the need for heating tools or use of multiple tapes.
| Thickness | 0.6 mm |
| Type | Rubber Electrical Tape |
| Shelf Life | 60 Months |
| Color | Black |
| Dielectric Strength | 10 kV |
| Length | 20 ft |
| Weight | 6.0 LB |
| EAN or UPC | 54007275756 |

