Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scotchfil™ Electrical Insulation Putty Tapes

00-054007-41750-7

SUPERSEDED TO 3M_00054007417507, MTRL - 115953547
Item #101504250
  • Scotchfil™ Electrical Insulation Putty Tape
  • 1/2 in Wide
  • 60 in Long
Scotchfil™ Electrical Insulation Putty Tapes
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Scotchfil™ Electrical Insulation Putty Tape
  • 1/2 in Wide
  • 60 in Long

features

  • This tape can be wrapped, stretched or molded around irregular shapes for quick, smooth insulation build-up
  • Use 3M™ Scotchfil™ putty to insulate connections up to 600 V and to round out high-voltage connections to gear, smooth bus bar irregularities, and make a moisture seal at ground wire exits in high-voltage splice
Length 60 in
Material Rubber
Type Electrical Insulation Putty Tape
Color Black
Weight 6.6 LB
EAN or UPC 54007417507
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison