- Black Color
description
- An economical low voltage rubber vinyl insulating tape that is self-fusing. Used for insulating wire splices, split bolt connections, and motor leads up to 600V.
features
- Compatible with solid dielectric cable insulations
- Self-fusing rubber splicing tape
- Flexible over a wide temperature range
- 3/4 in x 22 ft x .030 in
- Low voltage rubber vinyl insulating tape
| Type | Rubber Electrical Tape |
| Color | Black |
| Weight | 0.875 LB |
| EAN or UPC | 54007503484 |

