- 7 in Diameter
- 1/4 in Thickness
- 7/8 in Center Hole
- Ceramic Material
| Grit | 36 |
| Performance | Best |
| Type | Type 27 |
| Thread Size | 5/8-11 |
| Center Hole | 7/8 in |
| Method of Attachment | Center Hole |
| RPM [Max] | 8500 rpm |
| Type of Abrasive | Bonded |
| Dia. | 7 in |
| Thickness | 0.25 in |
| Used With | All Metals |
| Material | Ceramic |
| Color | Black |
| Thread Type | Internal |
| Weight | 0.0 KG |

