- Earplugs
- 29 dB NNR
- Yellow
- No Cord
features
- 3M™ E-A-R™ Classic™ earplugs set the standard in hearing protection as the world's first foam earplugs
- Slow recovery, low pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability
- Moisture-resistant – helps maintain a consistent expansion time, even in humid environments
- Flame resistant – important for potential arc flash situations and for storage considerations
- CSA class AL
- Reusable pillow pack helps keep earplugs clean when they are not being worn
| Noise Reduction Rating | 29 dB |
| Style | Roll Down Foam |
| Color | Yellow |
| Body Material | PVC |
| Cord | No |
| Noise Reduction Rate (NRR) | 29 dB |
| Weight | 0.0 LB |
| EAN or UPC | 10080529100518 |
-
Pre-Packed Quantities


