- 30 ft Length
- 1 1/2 in Width
- Transparent Color
description
- 3M™ Interior Transparent Weather Sealing Tape is easily installed around both windows and doors. It is flexible and conformable, working to seal cracks and eliminate drafts.
features
- Helps reduce energy loss
- For indoor use
- Made in the USA
- Measures 1.5 inches x 10 yards
| Overall Length [Min] | 30 ft |
| Length | 30 ft |
| Type | Polyester Tape |
| Color | Transparent |
| Weight | 2.383 LB |
| EAN or UPC | 21200018091 |

