- Safety Stripe Tape
- 36 yd Length
- 2 in Width
description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Safety Stripe Vinyl Tape 5700. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in black and white stripes.
applications
- Use to identify and mark traffic areas and physical hazards
- Excellent for many lane and safety marking applications
- Helps identify hazard areas
features
- Available in black and white stripes for safety and hazard marking
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good solvent resistance for long service life
- Quick application of tape eliminates prep work and clean-up processes associated with painting
| Overall Length [Max] | 32.91 m |
| Temperature Range [Min] | 40 °F |
| Backing Thickness | 4.2 mil, 0.11 mm |
| Sign Legend | None |
| Style | Safety |
| Performance | High Performance |
| Overall Thickness | 5.4 mil |
| Product Form | Roll |
| Background Color | Black/White |
| Shelf Life | 18 Months |
| Type | Safety Stripe Tape |
| Overall Length [Min] | 36 yd |
| Text Color | None |
| Adhesive | Rubber |
| Overall Height | 5.4 mil, 0.1 mm |
| Performance Level | High Performance |
| Thickness | 5.4 mil |
| Elongation | 1.7 % |
| Tensile Strength | 15 lb/in, 260 N/100 mm |
| Length | 36 yd |
| Color | White, Black |
| Temperature Range [Max] | 140 °F |
| Backing Material | Vinyl |
| Adhesion Strength | 19 oz/in |
| Standard | D-3759, D-3652, D-3330 |
| Elongation At Break | 1.7 |
| Weight | 0.7 LB |
| EAN or UPC | 21200043673 |

