Skip to content Skip to navigation menu
Scotch® Box Sealing Tape Dispenser H320

00021200069086

Scotch® Box Sealing Tape Dispenser H320
Item #101378997
  • 2 in Width
  • Plastic Material
  • Gray Color
Scotch® Box Sealing Tape Dispenser H320
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Width
  • Plastic Material
  • Gray Color

description

  • We designed the Scotch® Box Sealing Tape Dispenser H320 PN6908 as a lightweight, economical, compact, plastic hand-held dispenser that provides tight, precise package sealing. It dispenses tape up to 2"/ 48 mm wide on a 3"/ 76.2 mm core and its lightweight and compact design provides maneuverability and control for most packaging applications.

features

  • Hand control for tighter, more precise seals
  • Dispenses tape 2 inches wide on a 3 inch core
  • Made of high-impact plastic for strength and durability
  • Lightweight and economical, compact design loads easily for fast-paced environments
  • For carton sealing, box sealing, combining, reinforcing, and bundling operations
Material Plastic
Color Gray
Weight 0.133 LB
EAN or UPC 21200069086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison