Skip to content Skip to navigation menu
Scotch® Filament Tape Dispenser H130

00021200069116

Scotch® Filament Tape Dispenser H130
Item #104170376
  • 3/4 in Width
  • Plastic Material
  • Gray Color
Scotch® Filament Tape Dispenser H130
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Width
  • Plastic Material
  • Gray Color

description

  • Scotch® Filament Tape Dispenser H130 is a high impact, durable plastic construction with a hand brake that allows tensioning for tighter, more secure wraps in bundling materials for box reinforcement and palletizing.

features

  • Portable and economical box sealing tape dispenser with hand brake.
  • 3/4 inch (18mm) maximum tape width capacity
  • Lightweight carton sealing dispenser
Color Gray
Material Plastic
Weight 0.275 LB
EAN or UPC 21200069116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison