- 2 in Width
- Plastic Material
- Gray Color
description
- Scotch® Box Sealing Tape Dispenser H122 is our lightweight, compact, durable plastic hand-held dispenser with built-in brake for tight, precise package sealing. It dispenses tape up to 2 inches/48 mm wide on a 3 inch/76.2 mm core. Its lightweight, compact design provides maneuverability and control for most packaging applications. Made from high-impact, gray plastic for durability and long-life.
features
- Lightweight, compact hand dispenser
- Dispenses any box sealing tape up to 2 inch (48 mm) width on a 3 inch (76.2 mm) core
- Gray color
- High-impact plastic construction for durability and long product life
- For carton sealing, box sealing, combining, reinforcing, and bundling operations
| Use w/ Tape Type | Box sealing tape |
| Material | Plastic |
| Use w/ Tape Roll Dimensions | Up to 2" wide on 3" cores |
| Color | Gray |
| Weight | 0.4 LB |
| EAN or UPC | 21200069253 |

