Skip to content Skip to navigation menu
Scotch® Pouch Tape Dispenser M727

00021200069444

Scotch® Pouch Tape Dispenser M727
Item #103083895
  • 5 in Width
  • Metal Material
  • Gray Color
Scotch® Pouch Tape Dispenser M727
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Width
  • Metal Material
  • Gray Color

description

  • Scotch® Pouch Tape Dispenser M727 is a pouch tape dispenser that holds up to 5-inch width tape on 3-inch cores. This tape dispenser is designed to secure to a table or wall for easy dispensing of pouch tape. We engineered this dispenser with heavy-duty, all-metal construction for durability and long-term performance.

features

  • Designed to provide easy dispensing of pouch tape
  • Table top dispenser holds up to 5-inch width tape
  • Heavy-duty, all-metal construction offers a sturdy, durable tape dispensing solution
  • Secures to table or wall (mounting hardware included)
Material Metal
Color Gray
Weight 16.8 LB
EAN or UPC 21200069444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison