- 1 in Width
- Plastic Material
- Gray Color
description
- Scotch® Filament Tape Hand Dispenser H12 features an interior core hand brake allowing the operator to add tension for tighter box reinforcement and secure sealing, as well as tighter tension for bundling applications. This dispenser is specifically designed for narrow width rolls of Scotch® Filament Tapes up to 1 inch wide.
features
- Comfortable control and easy one-hand operation for tension aided taping
- Built specifically to dispense narrow tapes up to 1 inch in width
- High impact durable plastic withstands rugged work environments while remaining light enough for easy portability
- Thumb control provides easy operation of hand brake to create tension for tight, secure sealing
- Carbon steel blade is recessed for added safety while maintaining the ability to easily cut filament tapes
| Color | Gray |
| Material | Plastic |
| Use w/ Tape Type | Filament tape |
| Use w/ Tape Roll Dimensions | Up to 1" wide |
| Weight | 0.433 LB |
| EAN or UPC | 21200069536 |

