- Sanding Block
description
- 3M™ Rubber Sanding Block is easy to hold and the heavy rubber allows for better sanding control. Use with regular sandpaper.
features
- Rubber Sanding Block
- Reliable grip for better sanding control
- 1 Block
- Provides smoother results
| Sanding Type | Wet/Dry |
| Color | Black |
| Overall Width | 1.25 in |
| Overall Length [Min] | 5 in |
| Weight | 8.46 LB |
| EAN or UPC | 21200092923 |

