- 1 in Width
- Plastic Material
- Tan Color
description
- Scotch® Heavy Duty Dispenser C23 features a weighted, slip-proof base which allows for easy use while keeping the dispenser firmly in place. This allows one-handed pull-and-tear dispensing, freeing the off-hand to continually work. It's an ideal choice for crafting, gift wrapping, print, apparel, cosmetics, retail, personal care, woodworking, food and beverage, and consumer goods applications.
features
- Permanent core pivots upward for reloading and won't get lost or accidentally thrown away
- Rubber base won't scratch or mar desks or table surfaces
- Durable high-impact construction for years of heavy use
- Dispenser handles tape up to 1-inch wide on 3-inch core
| Type | Pull and Cut |
| Material | Plastic |
| Color | Tan |
| Weight | 3.9 LB |
| EAN or UPC | 21200110221 |

