- 2 in Width
- Plastic Material
- Tan Color
description
- Scotch® Mainline Dispenser P52 holds and dispenses tape rolls of up to 2-inches in total width. With the ability to accommodate multiple rolls, you can hold and dispense various types of film-backed, filament enforced and general paper tapes with the simple ease you've come to expect from Scotch® tape dispensers.
features
- Versatile and able to dispense tape up to 2 inches wide and with a 6-7/8 inch maximum diameter on a 3 inch core
- Constructed from a durable, high-impact plastic for years of heavy duty use
- Rubber base won't mar or scratch table tops and desks
- Portable and easily relocated to desired work area
| Type | Pull and Cut |
| Material | Plastic |
| Color | Tan |
| Weight | 0.85 LB |
| EAN or UPC | 21200110269 |

