- 2 in Width
- Plastic Material
- Tan Color
description
- Scotch® Mainline Dispenser P52W is a pull-and-cut tabletop tape dispenser with a weighted base. It can accommodate multiple rolls of tape up to 2 inches in total width. This includes various types of film-backed, filament enforced and general paper tapes, all of which can be dispensed with a single hand.
features
- Versatile and able to dispense tape up to 2 inches wide and with a 6-7/8 inch maximum diameter on a 3 inch core
- Rubber pads on the base won't mar or scratch table tops and desks
- Portable and easily relocated to desired work area
- Constructed from a durable, high-impact plastic for years of heavy duty use
- Weighted base ensures a stable dispensing platform, reducing accidents and spills
| Material | Plastic |
| Color | Tan |
| Type | Pull and Cut |
| Weight | 6.8 LB |
| EAN or UPC | 21200110276 |

