- 9.06 in Length
- 2.8 in Width
- 2 in Height
description
- 3M Utility Bracket Dispenser M73 can be custom-mounted to walls, equipment, tables or the sides of work stations as a convenient way to keep tape available but off of top surfaces. This model holds tape rolls 1/4” to 1” (6-26mm) wide.
features
- Utility bracket dispenser for tapes up to 1” wide
- Can be custom-mounted to walls, equipment, tables or the sides of work stations
- Convenient dispenser
| Height | 2 in |
| Length | 9.060 in |
| Weight | 0.4 LB |
| EAN or UPC | 21200110351 |

