- 72 yd Length
- 1 1/2 in Width
- Red Color
description
- 3M™ Circuit Plating Tape 1280 with polyester film used for PCB masking tape or other high-temperature applications. Red, 4.2-mil thick.
features
- Low stretch polyester film for machine, as well as hand application
- Solvent clean up of the board is recommended to facilitate subsequent soldering
- Polyester backing reduces stretch and recovery of tape and associated uneven stop-off line
- Thick adhesive coating reduces undercutting because adhesive helps block out solutions between fingers
- Polyethylene tape core instead of cardboard
| Backing Material | Polyester |
| Width | 1 1/2 in |
| Type | Polyester Tape |
| Length | 72 yd |
| Color | Red |
| Thickness | 4.2 mil |
| Weight | 0.482 LB |
| EAN or UPC | 21200112713 |

