- 1 in Width
- Plastic Material
- Tan Color
description
- Our Scotch® Definite Length Dispenser M96 is able to dispense a piece of tape from 3/4- to 5-inches in length and is ideal for applications where repeated and frequent taping is required, such as wrapping, box sealing, carton sealing, and reinforcing and bundling applications. It improves efficiency and reduces waste by giving you only the exactly length of tape required.
features
- Handles tape up to 1-inch wide on a 3-inch core
- Durable high-impact construction will stand up to years of use
- Saves tape by dispensing only the length needed, making it ideal for high volume and rapid carton closure applications
- Weighted base ensures dispenser remains in a fixed position, yet remains portable for easy relocation
| Color | Tan |
| Type | Definite Length |
| Material | Plastic |
| Weight | 6.241 LB |
| EAN or UPC | 21200134630 |

