- Flare Nut Wrench Set
description
- Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
features
- Industrial packaging tape for medium-duty applications on a wide range of materials
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Meets FDA guidelines for indirect food contact
| Family Name | Flare Nut Wrench Set |
| No. of Pieces | 11 |
| Finish | Chrome |
| Length | Standard |
| Inch/Metric | Inch |
| Color | Transparent |
| Overall Length [Max] | 100 m |
| Elongation At Break | 160% |
| Performance Level | Performance |
| Core Size | 3 in, 76 mm |
| Backing Thickness | 1.2 mil, 0.03 mm |
| Product Form | Roll |
| Overall Thickness | 1.8 mil |
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Overall Length [Min] | 109.36 yd |
| Backing Material | Polypropylene Film |
| Weight | 0.7 LB |
| EAN or UPC | 21200158735 |

