- Petroleum Sorbent Boom
- 8" W x 10' L
- 20 gal Capacity
description
- This petroleum sorbent boom is a 8 inches wide and with scrim encased tubes of particulate sorbent material secured by a UV resistant netting.
features
- For use in oil-only Sorbent applications.
- (bul)Scrim encased tube of particulate Sorbent material is secured by netting.
- (bul)Built in attachment clips are provided at each end of the boom, allowing booms to be linked together.
- (bul)Unique double-cylinder design maximizes absorption and minimizes the escape of traces of oil in flowing water.
- (bul)UV resistant
- will not deteriorate or disintegrate.
- (bul)Recommended for use in ditches, streams, rivers, lakes, and terminal docks and piers.
| Width | 8 in |
| Rolls Per Box | 4 |
| Application | Workplace Safety |
| Capacity Volume | 20 gal |
| Length | 10 ft |
| Weight | 13.75 LB |
| EAN or UPC | 21200160547 |

